Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Tool & Die Cart DC-3248-1/2C5-2VS-FLK -  48"W x 32"D x 40"H

Rollover image to zoom in

Click image to enlarge

Strong Hold® Tool & Die Cart DC-3248-1/2C5-2VS-FLK - 48"W x 32"D x 40"H

Item #: WBB1636121

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,062.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® Tool & Die Cart DC-3248-1/2C5-2VS-FLK - 48"W x 32"D x 40"H

Heavy duty service cart to hold tool and dies with (2) vise shelves.

Strong Hold's custom design and build capabilities has earned us the reputation for creating innovative solutions to storage challenges. Many of our custom products become so popular, they eventually "graduate" to our line of standard products.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHDark Gray
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAll-welded
    • BRANDStrongHold®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • FIXED SHELVES3
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERDC-3248-1/2C5-2VS-FLK
    • OPENINGS3
    • SHELF DEPTH INCHES12 (30.48 cm)
    • SHELF QUANTITY3
    • SHELF SPACING INCHES6-3/4 (Bottom to Middle); 14-1/4 (Middle to Top)
    • WEIGHT LBS362 (164.55 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.