Fold-A-Way Steel Stock Cart 750 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Fold-A-Way Steel Stock Cart 750 Lb. Capacity

Item #: WB242026

Ships same day. Only 7 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 280.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLD-A-WAY STEEL STOCK CART

Heavy-duty stock cart offers easy transport and removal of contents. High side walls contain cargo. Folds easily to 18" deep for compact storage. Convenient latch holds cart in folded position. Durable 14 gauge steel construction with 1" tubular frame and handle. Open wire 3 ½" x 3 ½" grid allows visibility to contents. Folding, smooth top shelf folds to provide additional storage space. 25" clearance between shelves. Bottom shelf features slip resistant tread plate surface. Features two 5" polyurethane swivel casters and two 8" axle mounted thermoplastic rubber wheels for easy mobility. 38"L x 28"W x 39"H overall with chip resistant blue powder coat finish. Easy assembly.

Click here to see our full selection of Steel Stock, Medical & Utility Carts.

Product Specifications

    • LENGTH INCHES38 (96.52 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • SHELF QUANTITY2
    • SHELF SPACING INCHES25 (63.5 cm)
    • WEIGHT LBS75 (34.09 kg)
    • WHEEL TYPE(2) 5" Polyurethane Swivel & (2) TPR Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (17 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

17 Results

steel cart

Your review: good cart

Is this review helpful?

Steel Stock Cart Review

Your review: It was easy to assemble and works very well.

Is this review helpful?

Fit a specific need we had to a tee.

Your review: Great product. Comes mostly pre-assembled except for wheels and they were a breeze. Let than 10 min. to complete. Durable easy roller.

Is this review helpful?

FOLD AWAY CART

Your review: GOOD PRODUCT. VERY WELL MADE. REALLY GOOD IDEA AND SPACE SAVING.

Is this review helpful?

Fold-A-Way Stock Cart

Your review: Great idea. A compact, heavy duty transport vehicle. Everyone who looked at the cart for the 1st time used adjectives like "cool".

Is this review helpful?

The cart was even better than we thought.

Your review: The cart is even better than we thought.

Is this review helpful?

Fold away steel stock carts

Your review: They are nice and heavy duty, great for a multitude of tasks. A little heavy to push for some, but overall it's a great buy.

Is this review helpful?

Great Cart

Your review: This cart is great - don't let the folding fool you in to thinking that it isn't durable. It is lightweight, and multiple carts can be stored in line with one another when they are all folded.

Is this review helpful?

Fold-A-Way Steel Stock Cart

Your review: Great item at a fabulous price. Worth every penny. I will be using this cart to transport merchandise for street market. The wheels can be easily replaced when they wear down. Low maintenance and I love the fact it folds to 18 inches so it doesn't take too much storage space.

Is this review helpful?

stock carts

Your review: We have started using these carts for donation collection and have found them to be the most useful piece of equipment we have.

Is this review helpful?

Great cart

Your review: Easy to handle and small enough to store.

Is this review helpful?

Great Cart

Your review: We have used the plastic AV carts in the past but the Tech's will fight you if you try to take these away from them.

Is this review helpful?

Folding cart

Your review: This is a great product for us. We have a small setup for a musical group that fits perfectly into the cart. Speakers, Mics, mixers the whole works. The cart folds so we can put it in our van then open it up at the gig site. We load'er up and wheel the stuff in, usually in one trip.

Is this review helpful?

Great

Your review: For our purposes, this cart was the best choice. Our PEO's collect from parking meters and then bring the money to the bank. The cart has already proved to make their job easier and more convenient.

Is this review helpful?

Fold-A-Way Steel Stock Cart

Your review: The cart arrived in two boxes; the wheels were in a separate box. The assembly was easy and the cart was exactly as displayed; very heavy duty. We have already had the opportunity to use it several time and we are glad we purchased it. The only issue we have is the larger wheels do not have covers over the bolts and the bolts extend well beyond the wheels so you have to be careful not to brush up against any walls. Other than that it was a good purchase for us and ordering and shipping from Global is always fast and easy.

Is this review helpful?

Incredibly functional workhorse.

Your review: Relatively easy assembly with common toolbox hand tools. Extremely sturdy/heavy duty construction. Very convenient top shelf. Reliable shelf supports. Minimal pinch points. Size of rear wheels allow manageabliliy lowering down and pulling up stairs. Swiveling front casters with "four on the floor" make it easy to steer around handicap ramps and through doorways. Bungie cords can be used to stabilize an oversized or oddly shaped load. Addition of foot brake would be helpful because will roll away if not level. Compact foldability is a major benefit. Excellent price. Excellent dimensions. Weights less than 75lbs as stated.

Is this review helpful?

Fold-A-Way Steel Stock Cart 750 Lb. Capacity

Your review: Had been looking for an item like this for years to help haul musical equipment around from the car to the venue. No one else makes it. Great product, used it at a music festival last week and it worked great.

Is this review helpful?

Sort by: 
1 ...

17 Results