Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaCart® EZtote®9600 HD Nesting Stock Cart 107-9600 DGY Dark Gray

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

VersaCart® EZtote®9600 HD Nesting Stock Cart 107-9600 DGY Dark Gray

Item #: WB988725

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $682.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
VersaCart® EZtote®9600 HD NESTING STOCK CART

Innovative Stocking Cart is Versatile and Nests to Save Space!

Multi-purpose Stock Cart holds heavy cartons and totes, increasing pick-pack operation productivity. Heavy-duty tubular steel construction is designed for years of service and offers 800 lbs. of load capacity. Multiple carts nest in only 10" intervals, taking up less valuable space than traditional stock carts when not in use. Cart features Removable Plastic Textured Black Shelf Covers (set of 2) that keep floors clean by catching water and other debris. Comfortable push handle offers easy maneuverability. Rolls easily with 5" non-marking polyurethane swivel casters, two with brakes for stationary positioning. Nesting Stock Cart features a scratch-resistant powder coated dark gray finish. Shipped assembled.

Product Specifications

    • LENGTH INCHES47-1/2 (120.65 cm)
    • WIDTH INCHES23-3/4 (60.33 cm)
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHDark Gray Frame & Black Plastic Shelf Covers
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER107-9600 DGY with Black Plastic Covers
    • NESTING DISTANCE INCHES10 (25.4 cm)
    • REFERENCE #EZtote®9600 HD
    • SHELF QUANTITY2
    • SHELF TYPERemovable Plastic Textured Covers
    • WEIGHT LBS100 (45.45 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.