Myton Industries Plastic Security Transfer Trucks

Myton Industries Plastic Security Transfer Trucks

Durable Plastic Truck Is Easy-To-Clean And Provides Heavy Duty Security.

Security truck has a strong, low maintenance polyethylene body that is easy-to-clean and impact resistant. Durable safe and secure, these transfer trucks offer multiple options for use! Two ½" thick plywood doors with a durable textured ABS laminate finish provide ample security utilizing two lockable slide bolts. Heavy-duty plated 8" door hinges and integral door holdbacks are included. Plastic security truck includes twin zinc-plated steel push handles and rolls easily on 6" polyurethane casters (2 swivel with brakes and 2 rigid) mounted to a strong galvanized steel base for long life. Shipped assembled.

Optional ¾" Painted Plywood Shelves are available for additional storage space. 34 Cu. Ft. Security Trucks can accommodate two shelves; 46 Cu. Ft. Trucks accommodate three shelves.


COLOR
  • COLOR
CU. FT.
  • CU. FT.
BUSHEL
  • BUSHEL
COMPARE CAPACITY OVERALL DIMENSIONS SECURITY TRUCK OPTIONAL SHELF
COLOR CU. FT. BUSHEL LBS. L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.196.47.145:46