Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurokraft Table Trolleys - 7.8" Pneumatic Casters

Rollover image to zoom in

Click image to enlarge

Eurokraft Table Trolleys - 7.8" Pneumatic Casters

Item #: WBB2047134

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $369.95
Product Information
Customer Review
Product Q&A
Clearance - Eurokraft Table Trolleys - 7.8" Pneumatic Casters

The versatile, stylish two-shelf cart serves many purposes around your business warehouse, assembly line, or shop. EUROKRAFT Table Trolleys have a sturdy steel tube frame. The frame on the mobile trolley holds up two Multiplex wood shelves with polyurethane finish, which helps to resist scratches and dents. Among other similar table trolleys, this is one of the sturdiest and most durable. The shelves include raised lip on all sides to keep contents from rolling off. Four roller-bearing casters on the table trolleys, two rigid and two swivel with brakes, make it easier to steer. It has a powder coat finish for added strength. It arrives unassembled. On Closeout..

Product Specifications

    • HEIGHT INCHES46-7/8 (119.06 cm)
    • CAPACITY LBS330 (150 kg)
    • ASSEMBLYUnassembled
    • BRANDKaiser Kraft
    • CONSTRUCTIONSteel/Wood
    • MANUFACTURERS PART NUMBER985862
    • SHELF CLEARANCE INCHES18-1/2 (46.99 cm)
    • SHELF LENGTH INCHES45-1/4 (114.94 cm)
    • SHELF QUANTITY2
    • SHELF WIDTH INCHES23-5/8 (60.01 cm)
    • WHEEL DIAMETER INCHES7.8 (19.81 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.