Little Giant® Extra Heavy Duty Shelf Truck GH-8V2-2, 24 x 48

Rollover image to zoom in

Click image to enlarge

Little Giant® Extra Heavy Duty Shelf Truck GH-8V2-2, 24 x 48

Item #: WBB288476

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $595.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Extra Heavy Duty Shelf Truck, 24 x 48

Made using an all-welded steel construction with powder coat finish for long lasting durability. 12-gauge steel shelves provide extra reinforcement and 2" x 2" corner angles add capacity. Heavy-duty 8"phenolic wheels allow easy maneuverability. Casters are provided with a large top plate and an oversized swivel race for heavier loads. 2-shelf model with 23" clearance between shelves. Color is Blue. Shelf quantity is 2. Wheel type isPhenolic Swivel. Height is 36". Length is 48". Width is 24". Capacity is 5,000 lbs. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS5000 (2272.73 kg)
    • COLOR FINISHBlue
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGH-8V2-2
    • SHELF CLEARANCE INCHES23 (58.42 cm)
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

does the length include the handle, or just the table top?

Question Asked By: dave , November 17, 2011

+ View 1 Answer

Answer This Question

how far does the handle extend out from the table edge?

Question Asked By: dave , November 17, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result