Luxor® Colored Tray Shelf Plastic Utility Carts

Luxor® Colored Tray Shelf Plastic Utility Carts

"Use Colored Carts To Help Identify Products Or Designate Locations.


Save up to 30% . Limited Time Promotion.
Our Price Reflects up to a 30% Savings.


Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2¾"" deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4"" non-marring rubber swivel casters (2 with brakes). Easy assembly.

Optional Bottle Holder is designed to work on 24""L x 18""W Luxor Plastic Carts with Tray Shelves. Holds up to 8 spray bottles, and prevents the bottles from toppling over and rolling around during transport. Durable steel construction.


SHELF QTY.
  • SHELF QTY.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS
COLOR L" W" H" SHELF QTY. CAP. LBS. IMAGE MODEL QTY PRICE
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
54.166.153.192:44