Steel & Carpeted Deck Panel, Sheet and Lumber Trucks

Steel & Carpeted Deck Panel, Sheet and Lumber Trucks

Panel Truck Comes Complete With Uprights Included!

Transport plywood, drywall, lumber, pipe and other long, bulky products with ease. Removable 1-3/16" diameter steel pipe uprights are 24" and 34" high and offer (2) 7"W and (1) 10"W bays to help keep the oversized cargo stable. Strong 60"L x 30"W 14-gauge channel reinforced steel deck with welded upright sockets for maximum durability. Rolls easily on 2 swivel, 2 rigid casters. 6" wheels offer 9-1/2" deck height while 8" wheels offer 11-1/2" height. Panel Truck features scratch resistant enamel finish. Assembles easily.

Optional 1/2" thick Carpeted Plywood Deck helps protect cargo, offers quieter transport.


COMPARE OVERALL DIMENSIONS WHEEL STEEL DECK TRUCK
L" W" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.198.163.124:46