Jamco Sheet & Panel Mover Trucks with Welded Dividers

Jamco Sheet & Panel Mover Trucks with Welded Dividers

Fixed Divider Rail Panel Trucks Are Used By Contractors And Lumber Yards To Move Sheet Materials.

These versatile trucks feature two 24"H and two 36"H dividers that are welded in position. Durable 12 gauge steel platform has underbracing for additional support. Flush platform deck for easy loading and unloading. 1-1/4" tubular dividers have smooth radius bends that provide safety and comfort during transport. Four bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Both 5" Phenolic and 8" Fully Pneumatic casters are available. Gray powder coat finish. 1 Year Limited Warranty.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.156.78.4:46