Rubbermaid® 4465 Convertible A-Frame Truck 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Rubbermaid® 4465 Convertible A-Frame Truck 2000 Lb. Capacity

Item #: WB984946

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,265.83 Save up to 34%
Price: $1,506.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® CONVERTIBLE "A" FRAME PANEL & SHEET MOVER TRUCK

Truck Transforms in Seconds into Multiple Configurations to Carry Panels, Lumber and Pipes!

This is the ultimate truck for moving building materials and tools in one trip. A-frame configuration moves and securely holds sheetrock and plywood. Four independently articulating outrigger arms fold down to cradle bar stock, pipes and lumber (100 lb. capacity per arm). Two fold-down top shelves provide an effective method to carry tools and supplies when transporting material to the jobsite (100 lb. capacity per shelf). Spring-loaded release latches safely allow one or both top shelves to be folded down (44-ΒΌ"L x 27"W when both are folded down). Precision engineered Duramold™ resin construction is virtually maintenance free and incorporates steel reinforcements for unsurpassed durability and service life. Textured deck has a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed push handles offer easy steering. Removable lower steel retaining bars help keep panels from falling off (6" of storage space on each side of A-frame) and clips prevent unintended handle removal. Powder coated steel frame and handles for long life. Truck rolls smoothly on non-marking polyolefin casters (2 swivel with brakes, 2 rigid). Assembles easily.

Product Specifications

    • LENGTH INCHES56-3/4 (144.15 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES49-1/2 (125.73 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlack & Red
    • ASSEMBLYUnassembled
    • BRANDRubbermaid
    • CONSTRUCTIONPlastic & Steel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG446500BLA
    • REFERENCE #4465
    • SHELF QUANTITY2 (Folding)
    • TYPERubbermaid Convertible A-Frame Truck
    • USABLE SPACE INCHES EACH SIDE OF "A"6 (15.24 cm)
    • WEIGHT LBS108.7 (49.41 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyolefin
Have A Question About This Product?
0 Question | 0 | Answer