Little Giant® Sheet Hand Truck SH-36-4S-5PYTL, 36 x 34

Little Giant® Sheet Hand Truck SH-36-4S-5PYTL, 36 x 34

Item #: WBB287953

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $327.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Sheet Hand Truck, 36 x 34

Move full 4' x 8' sheets as a one-man job! Wheel locks prevent the front wheels from rolling or rotating during load/unload. 4" deep noseplate allows for several sheets to be moved at once. 4 swivel casters allow for sideways movement through 36" wide door openings. Waist-high handles allow for comfortable movement and positioning.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES34 (86.36 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSH-36-4S-5PYTL
    • TYPE4" Deep Noseplate
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Total-Lock Brakes