Little Giant® Lumber & Panel Carts

Little Giant® Lumber & Panel Carts

Little Giant® Lumber And Panel Carts Are Used For Transporting Lumber, Drywall, Rolled Goods And More.

Transports plywood, sheet materials, lumber, pipe and other long and bulky products. Lumber and panel carts feature a 12-gauge steel deck for lasting durability and strength. Uprights measure 27” and 36” high off the deck. Overall height is 45”. Carts hold up to 3600 lbs. Available in widths of 24” or 30”. Choose from Mold-On Rubber Wheels or Non-Marking Urethane Wheels. 1 Year Limited Warranty.


W"
  • W"
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.234.190.237:44