Little Giant® Adjustable Sheet & Panel Trucks with Perforated Deck

Little Giant® Adjustable Sheet & Panel Trucks with Perforated Deck

Little Giant® Adjustable Sheet And Panel Trucks With Perforated Deck Are Used For Sheet Material, Lumber And More.

Trucks are made with a heavy-duty 12 gauge deck with round perforations. Two upright dividers extend 27” above the deck. Dividers may be arranged in any of 4 positions to suit a variety of load sizes. Casters with non-marking urethane wheels provide smooth transport. Truck deck measures 24”W and is available in lengths of 36” or 48”. Trucks hold up to 3600 lbs. 1 Year Limited Warranty.


COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.158.195.221:44