Little Giant® A-Frame Sheet & Panel Trucks

Little Giant® A-Frame Sheet & Panel Trucks

Little Giant® "A" Frame Sheet And Panel Trucks Are Used For Transporting Panels, Drywall And Other Sheet Materials.

Little Giant® "A" Frame Sheet And Panel Trucks are made of solid steel construction with gray powder coat finish for long lasting durability and dependability. Double-sided A Frame style truck can be loaded from both sides and still has room between the uprights to transport additional materials. Extra strength, 12 gauge steel base has a retaining lip on each side. Frame extends 48 inches above deck with uprights 12 inches apart at base. Available with or without Floor Lock. Four 6 inch diameter phenolic casters, 2 swivel - 2 rigid, provide easy maneuverability. Some models have 4 swivel type. 2000 lb. load capacity units are available in 36, 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths and 57, 57-1/8 and 58 inch heights. 1 Year Limited Warranty.


TYPE
  • TYPE
L"
  • L"
W"
  • W"
USABLE SPACE"
  • USABLE SPACE"
WHEEL TYPE
  • WHEEL TYPE
COMPARE OVERALL DIMENSIONS WHEEL
TYPE L" W" H" USABLE SPACE" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.162.64.108:44