Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco Elevating Hand Cart EHC3541 Pneumatic Tires 440 Lb. W.L.L.

Rollover image to zoom in

Click image to enlarge

Abaco Elevating Hand Cart EHC3541 Pneumatic Tires 440 Lb. W.L.L.

Item #: WBB1775388

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,061.00
Product Information
Customer Review
Product Q&A
Abaco Elevating Hand Cart EHC3541 Pneumatic Tires 440 Lb. W.L.L.

The elevating hand cart is designed for the raising, loading and unloading pieces safely with minimal labor. It is constructed of vertical steel channel where pieces can be raised and lowered by the use of a hand crank. Ability to elevate pieces from 12" to 42", can accommodate pieces up to 2 3/4" thick.

Product Specifications

    • LENGTH INCHES35-3/8 (89.85 cm)
    • WIDTH INCHES23-5/8 (60.01 cm)
    • HEIGHT INCHES59 to 94-1/2
    • CAPACITY LBS440 (200 kg)
    • COLOR FINISHOrange & Yellow
    • ASSEMBLYAssembled
    • BRANDAbaco
    • CASTER DIAMETER INCHES7 (17.78 cm)
    • CASTER TYPEPolyurethane Swivel Locking
    • CONSTRUCTION12-gauge Steel
    • GRIP RANGE2-3/4" Channel
    • TYPEElevating Hand Cart Pneumatic Tires
    • WEIGHT LBS170 (77.27 kg)
    • WHEEL DIAMETER INCHES13 (33.02 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.