Jamco Drywall & Panel Moving Trucks

Jamco Drywall & Panel Moving Trucks

Tubular Steel Trucks Have An Indented Frame For Better Cornering.

Transporting drywall, sheetrock, and plywood panels is easily accomplished with these trucks. Panel moving trucks have a unique indented platform that is designed to safely maneuver around tight corners without damaging walls. Trucks are equipped with tubular steel frame, 36 in. H above the deck and reinforced with tubular steel supports. Capacity in pounds is 2000 or 3000. Sloped 12 gauge steel deck helps prevent damage to edges of the cargo and assists in balancing the load. Rolls smoothly on 2 swivel and 2 rigid casters. Wheels are 8 in.Polyurethane, Semi-Pneumatic or Thermo Plastic. Powder coat finish for long lasting durability. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" USABLE SPACE" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.81.152.30:46