Vestil Deluxe Drywall & Panel Hoist Lift Truck DPH-X-11 150 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Deluxe Drywall & Panel Hoist Lift Truck DPH-X-11 150 Lb. Capacity

Item #: WB986154

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $576.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Drywall & Panel Hoist Lift Truck 150 Lb. Capacity

Constructed of all-welded steel with enamel finish for long lasting durability. Offers easy lifting, positioning and installation of drywall, sheetrock and wood panels on ceilings or walls up to 11' 8"high. 360° swivel cradle loads sheets or panels vertically or horizontally. Three rubber swivel casters offer easy rolling and positioning. Standard panel hoist provides easy-to-operate hand winch with built-in brake mechanism for safety. Deluxe panel hoist offers synchronized telescoping mast for fast and smooth sheetrock raising/lowering. Reliable hand-operated winch with integral safety brake mechanism and double cables to reduce fall hazards. Dismantles to fit into truck of most cars and includes tail roller for easy maneuvering. Sheet loading height is 34". Capacity is 150 lbs.

Product Specifications

    • CAPACITY LBS150 (68.18 kg)
    • COLOR FINISHOrange
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERDPH-X-11
    • MAX. SHEET SIZE FEET4 x 16
    • RAISED HEIGHT INCHES140 (11' 8")
    • SHEET LOADING HEIGHT INCHES34 (86.36 cm)
    • TYPEDeluxe Panel Hoist Truck
    • WEIGHT LBS120 (54.55 kg)
    • WHEEL TYPERubber Swivel