Vestil Adjustable Plate & Slab Dollies

Vestil Adjustable Plate & Slab Dollies

Clamping Jaws are Adjustable for added Flexibility.

This heavy duty dolly is infinitely adjustable from 0" to 9" to handle all types of plywood, doors or sheet goods. Positive locking clutch plates allow for easier release and adjustment. Each plate surface is 15"L x 8-½"H. Support arm inside dimension is 11"L. Durable steel construction features a high-visibility yellow powder coat finish. Ships fully assembled and ready to use.


CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
L"
  • L"
COMPARE WHEEL DIMENSIONS
CAP. LBS. DIA." TYPE L" W" H" USABLE CRADLE W" WT. LBS. IMAGE MODEL QTY PRICE
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
54.159.30.26:46