Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electro Kinetic Technologies Motorized Mail Room Cart MMC-1772-SMO1 1500 Lb. Cap. with Baskets

Rollover image to zoom in

Click image to enlarge

Electro Kinetic Technologies Motorized Mail Room Cart MMC-1772-SMO1 1500 Lb. Cap. with Baskets

Item #: WBB1775299

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,579.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Electro Kinetic Technologies Motorized Mail Room Cart MMC-1772-SMO1 1500 Lb. Cap. with Baskets

The Electro Kinetic Technologies, Pony Express Motorized Mail Room Cart eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a 1,500 pound payload capacity on lower deck, (2) baskets constructed of solid steel welded rods capable of holding up to 100 hanging letter or legal size folders, heavy duty powder coated white tubular steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain positon on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds. Basket Size: 20"L x 17 1/2"W x 10"H

Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.

Product Specifications

    • LENGTH INCHES52 (132.08 cm)
    • WIDTH INCHES27-1/2 (69.85 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • APPROVALUL, cUL, CE (Battery Charger)
    • ASSEMBLYAssembled
    • BATTERY(2) 12 VDC AGM Deep Discharge
    • BRANDElectro Kinetic Technologies
    • CARGO DECK LENGTH INCHES40 (101.6 cm)
    • CARGO DECK WIDTH INCHES25-1/2 (64.77 cm)
    • CASTER DIAMETER INCHES5 (12.7 cm)
    • CASTER TYPEPolyurethane
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES11-1/2 (29.21 cm)
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBERMMC-1772-SMO1
    • PACKAGE QUANTITY1
    • POWER120/240 VAC, 50/60 Hz
    • SERIESPony Express
    • TRAVEL SPEED MPH3
    • WEIGHT LBS290 (131.82 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.