New Age Extreme Duty Aluminum Correctional Carts

New Age Extreme Duty Aluminum Correctional Carts

Used for use in Coolers, Freezers and Dry Storage.

All-welded aluminum utility carts, also known as correctional carts, feature a heavy-duty design to transport loads up to 2000 lbs. (1500 lbs. per shelf). Cart framework is constructed of 1-½" x 1-½" x .070" wall aluminum tubing. Shelves are constructed of .080" thick aluminum sheet and feature lips on 3 sides to help retain cargo during transit. Rolls smoothly with 6" rubber casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.


L"
  • L"
COMPARE DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE
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
54.225.21.88:44