Bayhead Products Poly Box Trucks

Bayhead Products Poly Box Trucks

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. (11 bushel truck has casters mounted in a diamond-pattern to allow it to turn on its own radius.) An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering. Please contact our sales team for pricing on the leak-proof version. Leak-proof versions available at a an additional cost

Order the Optional Rigid Plastic Cover for cargo protection.


BUSHEL
  • BUSHEL
LBS.
  • LBS.
DIMENSIONS L"
  • DIMENSIONS L"
DIMENSIONS W"
  • DIMENSIONS W"
DIA."
  • DIA."
COLOR
  • COLOR
COMPARE CAPACITY DIMENSIONS INSIDE WHEEL POLY BOX TRUCK RIGID PLASTIC COVER
BUSHEL LBS. L" W" H" L" W" DIA." TYPE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.90.119.59:44