Safco® 5330 2-Shelf Molded Utility Cart

Rollover image to zoom in

Click image to enlarge

Safco® 5330 2-Shelf Molded Utility Cart

Item #: WBB146523

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.05 Save up to 45%
Price: $ 296.95
Product Information
Product Q&A
Safco® 2-Shelf Molded Utility Cart

Bring in the best, cart out what's left! Molded of impact resistant high-density polyethylene, preventing scratches, dents or chips. Large 400 lb. capacity (200 lbs. per shelf). Unique sliding side rails on shelves allow them to easily convert from a box top shelf to a flat top shelf.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES37-1/4 (94.62 cm)
    • CAPACITY LBS400 (181.82 kg)
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • TYPEConvertible Utility Cart
    • WEIGHT LBS52 (23.64 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber