Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hospitality 1 Source Bellman Luggage Carts

Hospitality 1 Source Bellman Luggage Carts

Hospitality 1 Source Bellman Luggage Carts Offer Easy Maneuverability In Elevators For Material Handling In Hotels, Conference Buildings And Catering Events.

Hospitality 1 Source Bellman Luggage Carts are constructed with steel reinforced undercarriages, steel tubing (range of 1"-2" diameter frames), and solid 1" plywood deck for long lasting durability. Deck features stain resistant carpet for easy maintenance. Includes two rigid and two swivel 8" pneumatic or semi-pneumatic wheels, wrap around bumpers (non-scuffing), and stainless steel hanging rod with conveniently placed hanging pegs. Available upright finishes are Brass, Chrome, and Stainless Steel. Carpet colors are Black, Burgundy, and Gray. Bumper colors are Black and Gray. Load capacities are 300 and 1200 lbs. 1 Year Limited Warranty.


TYPE
  • TYPE
UPRIGHT FINISH
  • UPRIGHT FINISH
CARPET
  • CARPET
BUMPER
  • BUMPER
L"
  • L"
CAP. LBS.
  • CAP. LBS.
WHEEL TYPE
  • WHEEL TYPE
COMPARE COLOR DIMENSIONS WHEEL
TYPE UPRIGHT FINISH CARPET BUMPER L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.231.97:46