Glaro Ball-Top Bellman Luggage Carts

Glaro Ball-Top Bellman Luggage Carts

Ball-Top Bellman Luggage Carts Are Practical, Stylish And Used For The Most Demanding Hotels And Resorts.

Ball-Top Bellman Luggage Carts are constructed of a strong steel chassis and waterproof plywood deck covered in durable olefin closed loop carpet for long lasting durability. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a tarnish-proof satin brass finish or clear-coat satin aluminum finish for minimal maintenance. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. Smooth radius curved frames with a decorative center clothes hanging bar. Two swivel and two rigid casters provide smooth mobility. Six-wheel carts have center mounted rigid wheels for additional capacity. Easy assembly and ships UPS. Carpeted deck colors are Black, Burgundy and Gray. Lengths are 40" and 48". Wheel types are Pneumatic and Solid Rubber. 1,500 lb capacity.


UPRIGHT FINISH
  • UPRIGHT FINISH
CARPETED DECK COLOR
  • CARPETED DECK COLOR
L"
  • L"
TYPE
  • TYPE
COMPARE OVERALL DIMENSIONS WHEEL
UPRIGHT FINISH CARPETED DECK COLOR L" W" H" CAP. LBS. DIA." TYPE QTY. IMAGE MODEL QTY PRICE
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
54.198.0.187:44