Vestil A-Frame Storage Cart AFSR-3672 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil A-Frame Storage Cart AFSR-3672 2000 Lb. Capacity

Item #: WB987343

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 730.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
A-FRAME STORAGE CART

Unique truck offers 8 levels of racks for storing Pipes, Spools and Accessories.

The portable A-Frame Cart is designed for storing and transporting pipe, conduit and other types of bar material. Zinc-plated storage arms extend 12" beyond the frame and offer 7-ΒΌ" of clearance between arms. Cart platform is constructed of steel with a durable blue powder coat finish. Rolls smoothly on 5" polyurethane casters, 2 swivel with brakes, 2 rigid. Assembles easily.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES36-3/4 (93.35 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue Deck & Silver Rack
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • LEVEL QUANTITY8
    • MANUFACTURERS PART NUMBERAFSR-3672
    • NUMBER OF CRADLES16 (8 per Side)
    • WEIGHT LBS250 (113.64 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid