Vestil Portable Aluminum Cradle Cart DCC-17 600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Aluminum Cradle Cart DCC-17 600 Lb. Capacity

Item #: WB985887

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Designed for Moving Long Pieces of Bar Stock and Cylindrical Materials.

Safely move and store pipe, channel and barrels with this cradle cart. Open design makes loading and unloading by forklift truck and slings safe and easy. Cradles are designed to keep material secure during storage or transport. Durable welded aluminum construction is corrosion resistant. Four 3" x 1-1/4" hard rubber swivel casters allow the unit to turn within its own radius.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES9-3/16 (23.34 cm)
    • CAPACITY LBS600 (272.73 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • WEIGHT LBS20 (9.09 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber