Little Giant® Big Wheel Cradle Truck TB-1

Little Giant® Big Wheel Cradle Truck TB-1

Item #: WBB288215

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $419.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Big Wheel Cradle Truck

Carries a variety of loads, including lumber, tool boxes, and pipe up to 20" diameter. Extra large 16" pneumatic wheels with roller bearings and 4 ply tires roll over the roughest surfaces. Carrier bed is constructed of 3/16" plate and measures 30" long x 12" x 12". Offset "T" handle allows for 2 hand grip and greater control of load.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (Carrier Bed)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTB-1
    • TYPEUp To 20" Diameter Pipes
    • WEIGHT LBS90 (40.91 kg)
    • WHEEL DIAMETER INCHES16 (40.64 cm)
    • WHEEL TYPEPneumatic