Ergo Bar, Pipe & Rod Cradle Trucks

Ergo Bar, Pipe & Rod Cradle Trucks

Ergo Bar, Pipe And Rod Cradle Trucks Are Highly Maneuverable For Easy Transport And Storage Of Long Materials In Tight Work Areas.

Ergo Bar, Pipe And Rod Cradle Trucks are made of solid all welded steel with angle iron construction and durable powder coat finish for long lasting strength, use and dependability. Trucks are designed with 4 swivel 6" diameter phenolic casters for easy maneuverability. One unit may be used for transport of shorter length materials, and two units may be used for longer materials. Available with 1 or 2 Cradles. Load capacities are 3000 and 4000 lbs. Color finish is Gray. Dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
L"
  • L"
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS WHEEL
CAP. LBS. L" W" H" # OF CRADLES BRAND DIA." TYPE IMAGE MODEL QTY PRICE
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
54.227.17.101:44