Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country 30" Dirt Digger Scoop Tractor Implement 80112110 Category 1

Rollover image to zoom in

Click image to enlarge

Behlen Country 30" Dirt Digger Scoop Tractor Implement 80112110 Category 1

Item #: WBB1507409

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $611.00
Product Information
Customer Review
Product Q&A
Accessories
Behlen Country 30" Dirt Scoop Tractor Implement Category 1

The Behlen Country Dirt Scoop digs, carries, dumps and spreads in forward or reverse. This is an excellent tool around a homestead or for small ground maintenance. Features rope attachment option for easy dumping without getting off your tractor (rope not included), beveled cutting edge making digging easier, dig in forward or reverse, Category 1 hitch compatibility, and long-lasting UV resistant powder coat paint.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES41 (104.14 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CATEGORY TYPE1
    • CONSTRUCTIONSteel
    • DESCRIPTION3-Point Tractor Equipment
    • HITCH TYPE3-pt.
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER80112110YEL
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYDirt Scoop
    • TYPEDirt Scoop Tractor Implement
    • WEIGHT LBS.272 (123.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.