Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Point Tractor Attachment Box Blades

3-Point Tractor Attachment Box Blades

3-Point Tractor Attachment Box Blades are designed for Landscaping, Gravel Work, Driveways, Light Construction and Leveling Applications.

3-Point Tractor Attachment Box Blades provide durable boxed ends that keep the material being worked in place. Features 3 depth adjustments on ripping shanks with heat treated cutting edges. Attachments include front and rear reversible cutting edges, long-lasting UV resistant powder coat finish, and a heavy 4" tool bar that holds up during deepest penetration. Category 1 quick hitch compatibly. Available styles are Heavy Duty and Sub Compact. Blade type is Heat Treated Cutting Edge. Shank quantities are 4, 5, and 6. 1 Year Limited Warranty.


STYLE
  • STYLE
BLADE SIZE
  • BLADE SIZE
SHANK QTY.
  • SHANK QTY.
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
STYLE BLADE SIZE SHANK QTY. L" W" H" CATEGORY TYPE FOR USE WITH WT. LBS. BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.214.111:46