Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country Heavy Duty 3-Point Hitch Mover Tractor Attachment 80160600 Category 1 & 2

Rollover image to zoom in

Click image to enlarge

Behlen Country Heavy Duty 3-Point Hitch Mover Tractor Attachment 80160600 Category 1 & 2

Item #: WBB1507426

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 364.95
Product Information
Customer Review
Product Q&A
Behlen Country Heavy Duty 3-Point Hitch Mover Tractor Attachment Category 1 & 2

The Behlen Country Heavy Duty 3-Point Hitch Mover has a multitude of uses, from moving Gooseneck trailers, ball hitch wagons on the farm to moving boats on the lake. The Hitch Mover covers it all. Comes with a 2-5/16" welded top ball, slide in section for any 2" receiver, and Category 1 and 2 lift pins. Rated for over 10,000 lbs.

The Limited Warranty is restricted to farming applications only.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES34 (86.36 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS.10,000 (4545.45 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CATEGORY TYPE1 & 2 Lift Pins
    • DESCRIPTION3-Point Tractor Equipment
    • FOR USE WITHSkid Steer
    • HITCH TYPE3-pt.
    • PRODUCT FAMILY3-Point Hitch Mover
    • STYLEHeavy Duty
    • TYPE3-Point Hitch Mover Tractor Attachment
    • WEIGHT LBS.77 (35 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.