Digital Kitchen Scale 11lb x 0.1oz/5000g x 1g Metallic NSF

Digital Kitchen Scale 11lb x 0.1oz/5000g x 1g Metallic NSF

Item #: WBB480553

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Customer Review
Product Q&A
Accessories
Digital Kitchen Scale 11lb x 0.1oz/5000g x 1g Metallic NSF

The NSF- Certified Primo digital scales are economically priced and very easy to use with the two-button operation.

Features:

  • Capacity: 11 lb or 5000 gram.
  • Accurately measures in 0.1 ounce or 1 gram increments.
  • Automatic shut-off: The scale will automatically turn off when it is not used for a set time.
  • Tare. Dimensions: 8"x6"x1.25" (21cm x 15.5cm x 3cm)
  • Two AA batteries are included
  • Additional colors available upon request.


Product Specifications

    • BRANDEscali
    • LENGTH INCHES8 (20.32 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • COLORMetallic
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top.
    • CAPACITY LBS11 (5 kg)
    • CAPACITY KG5
    • CAPACITY GRAMS5000
    • READABILITY GRAMS1
    • MANUFACTURERS PART NUMBERP115MPL
    • PLATFORM DIAMETER INCHES6 (15.24 cm)
    • GIFT ITEMYes
    • READABILITY OZ0.1
    • WEIGHT LBS0.61 (.28 kg)