Vestil Double-Decker Hardwood Platform Trucks

Vestil Double-Decker Hardwood Platform Trucks

Vestil Double-Decker Hardwood Platform Trucks are used for Transporting Items in Shipping Areas, Offices and more.

Vestil Double-Decker Hardwood Platform Trucks are designed to reduce the need for lifting and bending, and act as a Portable Work Bench. Trucks feature 1" thick hardwood platforms and a removable steel push handle for maneuverability. Countersunk holes provide a smooth deck surface. Portable Carts include four 6" x 2" mold-on rubber casters, two rigid and two swivel.


L"
  • L"
W"
  • W"
COMPARE DECK DIMENSIONS WHEEL
L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
54.224.234.8:44