Nursery Wagons

Nursery Wagons

Nursery Wagons are used for Transporting Plants, Flowers, Trees, Pots, Rocks and more.

Nursery Wagons have a steel construction for long lasting durability and strength. Designed for smooth rolling and reliable balance on a variety of surfaces. Perforated Steel Deck Wagons feature a reinforced, expanded metal mesh deck that is easy to clean, as water and debris flow through the platform. Also available with Fold Down Sides or Removable Sides for increased versatility. Perforated Steel Two-Shelf Wagons provide added storage space with the extra shelf. Solid Steel Deck Wagons are used for maneuvering over rough surfaces and feature a vinyl hand grip. Available with a flush deck or a 1-1/2 In. lip up. Wagons come with either Pneumatic, Solid Rubber or Flat-Free Foam wheels for confident use on a wide array of terrains. Capacities range from 300 Lbs. to 1400 Lbs. Dimensions and colors vary per model.


TYPE
  • TYPE
L"
  • L"
CAP. LBS.
  • CAP. LBS.
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE DIMENSIONS WHEEL
TYPE L" W" DECK / TOP SHELF H" CAP. LBS. DIA." TYPE COLOR BRAND IMAGE MODEL QTY PRICE
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
54.80.87.250:46