Little Giant® Tracking Trailer CT-3660-16P 36x60 - Flush Edge - Pneumatic Wheels - 2000 Lb.

Little Giant® Tracking Trailer CT-3660-16P 36x60 - Flush Edge - Pneumatic Wheels - 2000 Lb.

Item #: WBB287998

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,014.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Tracking Trailer - 36x60 - Flush Edge - Pneumatic Wheels - 2000 Lb Cap

The pivoting axles of these trailers are connected by a tie rod which turns the front and rear wheels in opposite directions. This design provides agile maneuvering of individual or multiple trailers in narrow aisles and around tight corners. A rear hitch on the four wheel steering trailer allows multiple trailers to track in the path of the lead trailer.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES18-1/2 (46.99 cm)
    • MANUFACTURERS PART NUMBERCT-3660-16P
    • TYPEDouble 5th Wheel Steer Tracking Trailer with Flush Deck
    • WHEEL DIAMETER INCHES16 (40.64 cm)
    • WHEEL TYPEPneumatic