Little Giant® Caster Steer Wagons

Little Giant® Caster Steer Wagons

Little Giant® Caster Steer Wagons are for use in Warehouses, Libraries, Stores and more.

Little Giant® Caster Steer Wagons have a steel construction for long-lasting durability and strength. A powder coated finish provides added protection. Handle swivels up and down for easy mobility. Features 2 rigid casters and 2 swivel casters with wheel brakes to ensure smooth rolling and stationary braking. Deck height is 11" and the capacity is 2000 lbs. Length and width vary per model.


L"
  • L"
W"
  • W"
COMPARE DIMENSIONS WHEEL
L" W" DECK H" CAP. LBS. DIA. TYPE IMAGE MODEL QTY PRICE
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
54.198.134.127:44