Vestil Industrial Platform Scooter SCOOT-DLX 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Industrial Platform Scooter SCOOT-DLX 330 Lb. Capacity

Item #: WB988113

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 755.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil INDUSTRIAL SCOOTER WITH CARGO PLATFORM

Move Crates, Boxes and other Small Loads quickly throughout your Facility!

Industrial Scooter offers a quick and safe method to move around the warehouse or factory. Sturdy foot rest includes a foot-operated rear brake that safely stops the scooter at the destination. Offers 330 lb. overall capacity (220 lb. rider), and 23"L x 27"W cargo platform holds up to 110 lbs. of cargo. Adjustable height handle bar controls the front wheel steering through narrow aisles and doorways, and features hand grips for operator safety. Rolls smoothly on 8" x 1-ΒΌ" high-performance wheels. Durable steel frame has a safety orange enamel finish. Assembles easily.

Product Specifications

    • LENGTH INCHES61 (154.94 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS330 (150 kg)
    • COLOR FINISHOrange
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK LENGTH INCHES23 (58.42 cm)
    • DECK WIDTH INCHES27 (68.58 cm)
    • MANUFACTURERS PART NUMBERSCOOT-DLX
    • PACKAGE QUANTITY1
    • WEIGHT LBS67 (30.45 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.3
    • WHEEL TYPEHigh-Performance