Steel Grating Deck Depot Platform Trucks

Steel Grating Deck Depot Platform Trucks

Steel Grating Deck Depot Platform Trucks feature an All-Weather Open Grated Steel Deck!

Steel Grating Deck Depot Platform Trucks feature a rugged steel construction that assures years of superior performance. Depot Platform Trucks are used for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck surface. Strong 2" x 1" tubular steel frame with 1/8" thick steel grates are welded to a lateral steel understructure for additional support. 1-1/4" cross-braced pipe handle. Durable orange powder coat finish.

Rolls smoothly on 6" x 2" mold-on rubber casters; 4 Wheel Truck has 2 swivel and 2 rigid casters; 6 Wheel Truck has two 8" rigid center casters and 4 swivel end casters that allow truck to turn on its own radius. Assembles easily.


COMPARE DECK DIMENSIONS
TRUCK TYPE CAP. LBS. L" W" H" BRAND IMAGE MODEL QTY PRICE
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
54.224.99.70:44