Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC Tech Stainless Steel Platform Truck with Handle TK101011

Rollover image to zoom in

Click image to enlarge

DC Tech Stainless Steel Platform Truck with Handle TK101011

Item #: WBB766074

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,393.00
Product Information
Customer Review
Product Q&A
Accessories
DC Tech Stainless Steel Platform Truck with Handle TK101011

  • Our Stainless Steel Platform deck is manufactured from one piece of heavy duty 14 gauge T-304 Stainless Steel material with a 2" turned down edges.
  • Ideal for use in wet or corrosive areas.
  • The 38" "U" shaped handle is easily removable for storage.
  • We have designed a 3 - piece under carriage for added strength.
  • The Platform is then set atop four heavy duty 8" casters, (2 - rigid and 2 - Swivel).
  • 2,500 pound capacity.
  • No assembly required - (Motor Freight only).

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDDC Tech Inc.
    • CONSTRUCTIONT-304 Stainless Steel
    • DECK HEIGHT INCHES12-1/2 (31.75 cm)
    • MANUFACTURERS PART NUMBERTK101011
    • PACKAGE QUANTITY1
    • WEIGHT LBS102 (46.36 kg)
    • WHEEL DIAMETER INCHES8 x 2, (2) Swivel & (2) Rigid
    • WHEEL TYPEPoly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.