Wesco® Self-Propelled Battery Powered Platform Trucks

Wesco® Self-Propelled Battery Powered Platform Trucks

Electric Powered Platform Trucks Do All Of The Hard Work For You!

Powered drive deck trucks handle all sorts of loads in retail stores, warehouses and offices. Powerful 370W drive motor with a Curtis 110 amp controller allows unit to operate at 2.4 mph when unloaded, 1.9 mph when fully loaded, and offers a maximum climbing incline of 8°. Fingertip variable speed controller features simple forward/reverse operation and unit stops automatically when trigger is released. Automatic beeper alarms operator when in reverse for safety. Two 12V 40 AH batteries offer 6 hours of continuous use and integral charger allows full recharge in 7-8 hours. Non-skid vinyl deck surface helps retain cargo. Emergency stop, keyed lock, illuminated battery status indicator and full perimeter deck bumper guard are standard. Rolls smoothly on two 5" rubber steer wheels and two 10" pneumatic load wheels.


L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS
L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.162.54.155:46