Vestil Off-Road Traction Drive Battery Powered Electric Platform Trucks

Vestil Off-Road Traction Drive Battery Powered Electric Platform Trucks

Outdoor Electric Platform Trucks Are Used On Farms, Construction Sites And Factories.

Self-propelled platform trucks use a 24V DC, 600 watt drive motor powered by two 12V DC batteries offering 4 hours of use between charges. Battery powered platform trucks feature variable 1-1/2 to 1-7/8 MPH speed control with 1-1/2 MPH reverse. Electric platform trucks feature removable side guards to retain contents during transport and LED headlights for nighttime use. Includes variable speed control, forward/reverse controls, battery charger, battery level gauge and key lock-out. Height adjustable handle includes wire basket for additional storage. Platform trucks feature 14" x 6" pneumatic drive tires and 11" x 3-1/2" rear pneumatic swivel wheels for easy mobility. Shipped assembled.

Tilt Deck Off-Road Truck features a hydraulically operated tilting deck for easy dumping of cargo.


COMPARE OVERALL
TYPE CAP. LBS. L" W" DECK H" TRAVEL SPEED (MPH) IMAGE MODEL QTY PRICE
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
54.158.253.14:44