Vestil Mid-Axle Drive Motorized Electric Platform Truck EMHC-2860-1 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Vestil Mid-Axle Drive Motorized Electric Platform Truck EMHC-2860-1 1000 Lb. Cap.

Item #: WB251338

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,535.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MID-AXLE DRIVE MOTORIZED ELECTRIC PLATFORM TRUCK

Electric Platform Truck features a Mid-axle Drive that allows Deck Truck to Turn on its Own Radius.

Self-propelled platform truck moves material faster, helps increase productivity and improves employee safety. Turns on a dime, as mid-axle drive allows this battery powered platform truck to turn on its own radius. This electric platform truck is powered by (2) 45 amp batteries that offer 20 mile range on a full charge and a 5 amp on-board battery charger. Heavy duty 800 watt motor operates at 4.8 MPH on an even surface. Powered platform truck measures 68-3/4"L x 28-3/4"W overall; 60"”L x 28"”W deck with a 12"” deck height. Control panel includes variable speed dial, fingertip forward and reverse lever, battery level gauge, horn and emergency stop button. Platform truck features a 42"”H handle, 9"” diameter foam filled drive tires and 4 swivel casters for easy mobility. Shipped assembled.

Note: For use on slopes up to 8°.

Product Specifications

    • LENGTH INCHES68-3/4 (174.63 cm)
    • WIDTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES42 to Top of Handle
    • CAPACITY LBS1000 (454.55 kg)
    • ASSEMBLYAssembled
    • BATTERY(2) 12 Volt / 45AH
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12 (30.48 cm)
    • DECK LENGTH INCHES60 (152.4 cm)
    • DECK WIDTH INCHES28 (71.12 cm)
    • DRIVE MOTOR800 Watt
    • LOADED SPEED MPH4.8
    • MANUFACTURERS PART NUMBEREMHC-2860-1
    • REFERENCE #EMHC-2460
    • WEIGHT LBS454 (206.36 kg)
    • WHEEL TYPE(2) 9" Foam Filled Drive & (4) Rubber Swivel
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Vestil Electric Powered Platform Truck

Your review: A+. All the wheels, paint, hardware etc. are of top quality. I use it to move my mechanic tool box with vise around a 100,000 square foot factory. Battery lasts all day and has plenty of torque. It is well worth the dollar.

Is this review helpful?

Mid-Axle Drive Motorized Electric Platform Truck

Your review: This truck is excellent for manuvering in tight areas such as offices and busy work rooms. The controls are extremely simple and are set up to move anywhere from a turtle pace to an average walk speed.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

I am considering this for an industrial assembly line. I need to know if this cart will run less then 4.8 mile per hr as the battery runs down.

Question Asked By: Junior , Conway AR , March 19, 2017

Not Answered Yet

Answer This Question

Sort by: 

2 Results