Wesco® Folding Aluminum Narrow Aisle Platform Truck 273296 1750 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Wesco® Folding Aluminum Narrow Aisle Platform Truck 273296 1750 Lb. Cap.

Item #: WB984756

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $541.60 Save up to 38%
Price: $ 333.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FOLDING ALUMINUM NARROW AISLE PLATFORM TRUCK

Folding Handles offer Space Savings and Reduced Return Freight Costs!

Lightweight aluminum “U-Boat” platform truck offers easy maneuvering in confined areas, as the larger center wheels and swivel end casters allow the truck to turn on its own radius. Ideal for busy markets and warehouses, the folding handles allow the truck to be easily stored in a corner and fit compactly in delivery vehicles. Tall twin handles allow for transportation of oversized cargo and handles latch in place when folded. Lightweight aluminum truck is corrosion resistant and rolls smoothly on two rigid 6" polyurethane center wheels and four 5" polyurethane swivel casters. Easy assembly.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES62 (157.48 cm)
    • CAPACITY LBS1750 (795.45 kg)
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum Deck
    • DECK HEIGHT INCHES9-1/2 (24.13 cm)
    • MANUFACTURERS PART NUMBER273296
    • TYPEFolding Aluminum U-Boat
    • WEIGHT LBS63-1/2
    • WHEEL TYPE(2) Rigid 6" Polyurethane & (4) Swivel 5" Polyurethane

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Plant Manager

Your review: Exactly as it appears! They came in on time and in good condition. Surprisngly sturdy for being so light

Is this review helpful?

Wesco folding platform truck

Your review: I ordered three of these to start. Excellent quality, and they fold up taking up less space. As a moving company, they get alot of hard use......I just ordered three more.

Is this review helpful?

Excellent

Your review: We previously ordered 3 of these and like them so well I'm ordering more today!

Is this review helpful?

Sort by: 
1 ...

3 Results