Portable Container, Pallet & Skid Tilters

Portable Container, Pallet & Skid Tilters

Increase productivity and help reduce back injuries associated with reaching and lifting heavy items from containers. These skid and pallet tilters are infinitely adjustable with a tilt angle between 0 and 90 degrees and the short operator reach allows easy access to containers or skids. Durable powder coat finish. 3-1/2"” lowered height, 22-1/2"”W x 32”"L forks and 6-1/2"” fork width. The skid and pallet trucks feature 6” polyurethane steer wheels with brakes and 3” load wheels. 1 Year Limited Warranty.

Manual unit has a dual position pump allowing separate control of 11"” lift and 90 degree tilt. The pallet truck style handle offers easy lifting and steering.

Battery Operated model includes 12V battery, 8 amp charger, and remote hand control with a 4’ coil cord. The ergonomic push handle allows easy steering. Features safety battery disconnect and the emergency-stop on cylinder prevents collapse in the event of hydraulic pressure loss.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers. Not for use with pallets with understructure.


COMPARE TILT ANGLE DEGREES
TILT POWER CAP. LBS. MIN. MAX. LIFT TIME TO MAX. BRAND IMAGE MODEL QTY PRICE
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
54.146.5.196:46