High-Lift Skid Jack Trucks

High-Lift Skid Jack Trucks

High Lift Skid Jack Trucks provide Efficient and Operator Safe Material Handling for Commercial or Industrial Applications.

High Lift Skid Jack Trucks are made of heavy duty solid steel construction for long lasting durability and dependability. Various types are Hand Operated, Foot Operated, Hybrid Hand Operated/Battery Powered or Battery Powered Trucks. Raise the top of the load to a convenient working height for easy mobility and maneuverability. Raised heights range from 31" - 33-1/3". Lowered heights range from 3.3" - 3.6". Load capacities are 1100 - 3300 lbs. Other dimensions vary per model.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers only. Not for use with Pallets with understructure.


POWER
  • POWER
CAP. LBS.
  • CAP. LBS.
W"
  • W"
L"
  • L"
LOWERED
  • LOWERED
RAISED
  • RAISED
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE FORK DIMENSIONS LIFT HEIGHT"
POWER CAP. LBS. W" L" LOWERED RAISED BRAND IMAGE MODEL QTY PRICE
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
54.242.115.30:44