High-Lift Skid Jack Trucks with Integral Scale

High-Lift Skid Jack Trucks with Integral Scale

High-Lift Skid Jack Trucks with Integral Scale Quickly Verifies Inbound and Outbound Freight!

High-Lift Skid Jack Trucks with Integral Scale raise, lower and weigh single-faced pallets or skids with ease, helping to eliminate back-breaking bending and lifting. Patent-pending sensor weighs the load and scale is accurate to +/- 0.1% throughout lifting capacity range. (Note: The larger the load, the more accurate the weight displayed.) LCD display with ¾"H characters offers ZERO, TARE and LB/KG keypads. Scale operates on (4) AA batteries (included) with automatic shut-off after 3 minutes. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Ergonomic handle offers operator comfort. Non-Telescoping design features a higher back rest for additional load support. Rolls smoothly with 7-¾" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service.

Hand Operated High Lift operates like a conventional Pallet Truck with a three-position hand control (lift-lower-neutral).

Battery Powered High Lift can raise skids effortlessly (11 second unloaded lift time; 19 second loaded lift time). 70AH 12 V battery and 6 amp battery charger are included. Scale operates on the Lift Truck's batteries.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers only. Not for use with Pallets with understructure.


COMPARE FORK DIMENSIONS LIFT HEIGHT"
POWER CAP. LBS. W" L" LOWERED RAISED IMAGE MODEL QTY PRICE
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
54.234.233.48:46