Vestil Self-Propelled Electric Pallet Jack Scale Trucks

Vestil Self-Propelled Electric Pallet Jack Scale Trucks

Vestil Self-Propelled Electric Pallet Jack Scale Trucks Weigh and Move Loads in Seconds for Increased Productivity and Worker Safety!

Verify inbound and outbound freight right on the Vestil Self-Propelled Electric Pallet Jack Scale Trucks, and then move your loads with ease. LCD Scale, with 1-3/8" H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within Trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

3000 Lb. Capacity Model has 0.7 KW drive and 1.3 KW lift motors.

4500 Lb. Capacity Model has 1.2 KW drive and 2.0 KW lift motors.


COMPARE FORK DIMENSIONS HEIGHT"
CAP. LBS. BATTERY TYPE W" L" LOWERED RAISED IMAGE MODEL QTY PRICE
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
23.20.248.132:46