Vestil Wheel Nose Pallet Jack Trucks

Vestil Wheel Nose Pallet Jack Trucks

Vestil Wheel Nose Pallet Jack Trucks Position or Retrieve Pallets or Skids stored closely in a row.

Vestil Wheel Nose Pallet Jack Trucks feature a unique design that allows tight positioning of pallets end-to-end. The fork ends are set back from the front load rollers, exposing the rollers, allowing closely positioned pallets to be picked up and moved. The unit has a spring-loaded rubber grip handle with a three position lever control (Raise, Lower, Neutral) for easy operation and maneuvering. Skid Truck includes two articulating 7-¾" polyurethane steer wheels and two 2-¾" polyurethane load wheels.


COMPARE FORK DIMENSIONS HEIGHT" WHEELS
CAP. LBS. W" L" LOWERED RAISED STEER LOAD IMAGE MODEL QTY PRICE
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
54.166.235.48:44