Wesco® Pallet Jack Truck with Hand Brake 272667 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Pallet Jack Truck with Hand Brake 272667 5500 Lb. Capacity

Item #: WB984873

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $874.70 Save up to 36%
Price: $ 557.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® PALLET JACK TRUCK WITH HAND BRAKE

Pallet Jack includes a Hand Operated Brake to Help Maneuver Loads on Inclines!

This pallet truck comes equipped with a hand operated disc brake assembly to safely slow the progress of travel down inclines, offering less back, arm and leg strain. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 200° turning radius. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6 (15.24 cm)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES2.9 (7.37 cm)
    • MANUFACTURERS PART NUMBER272667
    • RAISED HEIGHT INCHES7-1/4 (18.42 cm)
    • STEER ARC DEGREES200
    • STEER WHEELS7" Polyurethane
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Pellet Truck w/ Hand Brake

Your review: great piece of equipment.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is this pallet truck made in the USA?

Question Asked By: Amy , December 18, 2015

+ View 1 Answer

Answer This Question

Is this pallet truck made in the USA?

Question Asked By: Amy , September 22, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result