Vestil Pallet Truck Roll Adaptor Attachment PMRA-27 for 27"W Pallet Jack Forks

Rollover image to zoom in

Click image to enlarge

Vestil Pallet Truck Roll Adaptor Attachment PMRA-27 for 27"W Pallet Jack Forks

Item #: WB985213

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,084.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET TRUCK ROLL ADAPTOR ATTACHMENT

Roll Adaptor Eliminates the Need for Specialized Pallet Jacks!

This handy pallet truck attachment works with your existing skid jack to easily move rolls of paper, steel or aluminum, and reels of wire. Sloped ends allow materials to be rolled into position ready to be transported to the job. V-shaped design in the center holds rolls in position. Built-in fork pockets allow for easy pallet truck entry. Heavy-duty welded steel construction has a durable enamel finish.

Note: Adaptor capacity is equal to the capacity of the pallet truck being used.

Product Specifications

    • LENGTH INCHES36-1/4 (92.08 cm)
    • WIDTH INCHES47 (119.38 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK POCKET INCHES7-1/2 x 3-1/2
    • FORK POCKET SPACING INCHES20-1/4 on center
    • MANUFACTURERS PART NUMBERPMRA-27
    • STYLEFor Pallet Trucks with 27"W Forks
    • TYPEPallet Truck Roll Adaptor Attachment
    • WEIGHT LBS250 (113.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer